DESCRIPTION

Apollo Conbraco 70LF-100 Series 1/4 in. Bronze Standard Port FNPT 600# Ball Valve

A70LF10127

Manufacturer Part #: 70LF10127

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-8
ASTM Specifications
ASTM B-584 C84400
Collection
70LF-100 Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
150 psi, 600 CWP
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61-8
UL Listed
No
Valve Operator
Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print