• Cart

DESCRIPTION

  • Ball and stem are made of 316 stainless steel
  • Designed, manufactured, and 100% factory tested in the USA
  • Easily identifiable blue "lead free" hang tag
  • Stuffing box ring

Apollo Conbraco 70LF-100 Series Bronze Standard Port FNPT 600# Ball Valve

A70LF14

Valve Size:

SPECIFICATIONS

Collection
70LF-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$79.95
EACH
  • QUANTITY