70LF-200 Series 1-1/4 in. Bronze Standard Port Solder 600# Ball Valve

Part #A70LF20627  |  Item #4517851  |  Manufacturer Part #70LF20627

$97.92 EACH
(Pricing is for 1-1/4 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: [ANSI 61, ANSI 372, ANSI 61-8]

ASTM Specifications: ASTM B-584 C84400

Collection: 70LF-200 Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

IAPMO Listed: No

ISO Specifications: ISO 9001

Lead Law Compliant: Yes

Length: 4-31/50 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 600 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372, NSF 61-8]

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Type: Ball Valve