DESCRIPTION

  • Adjustable packing gland
  • Chromium plated ball
  • EZ Solder Bronze™
  • Hose thread with cap and chain
  • Made in the USA
  • Adjustable packing gland

Apollo Conbraco 70LF-200 Series 1/2 x 3/4 in. Bronze Full Port Solder x NPSH 600# Ball Valve

A70LF203HC

Manufacturer Part #: 70LF203HC

Valve Size:

1/2 in x 3/4 in

SPECIFICATIONS

Collection
70LF-200 Series
End Connection 2
NPSH
End Connections
Solder x NPSH
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 61
Type
A70LF203HC
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print

DOCUMENTS