3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve
70LF-200 Series 3/4 in. Bronze Standard Port Solder x GHT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Full pressure rated heavy Brass hose cap
- EZ-Solder™ lead free brass & bronze materials
- NPT or solder end x 3/4 in. -11.5 NH
- Stainless steel lever and stem nut, ball chain
- Adjustable packing gland
- Premium RPTFE seats and stem packing
- Blow-out proof stem design
- Distinctive white “lead free” handle grip and blue “lead free” hang tag
- Made in USA
- 100% factory tested
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.7
- ASME:
- ASME B1.20.7
- ASTM:
- ASTM B-16, ASTM B-62
- Clean Bagged:
- No
- Collection:
- 70LF-200 Series
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-9/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 210
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.44 lb