3/8 in. Bronze Full Port Solder 600# Ball Valve

You last purchased this on
 
Apollo Valves

70LF-200 Series 3/8 in. Bronze Full Port Solder 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

70LF-200 Series 3/8 in. Bronze Full Port Solder 600# Ball Valve

  • Fast #
  • Part #A70LF20201
  • Item #3916628
  • Manufacturer Part #70LF20201
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Distinctive white “lead free” handle grip and blue “lead free” hang tag
  • RPTFE seats and stuffing box ring
  • EZ-Solder™ lead free brass & bronze materials
  • Lead-free
  • Made in USA
  • Application commercial, plumbing, heating system, potable water
  • Chromium plated ball
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-16
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
70LF-200 Series
End Connection 1:
Solder
End Connection 2:
Solder
End Connections:
Solder
FM Approved:
No
Handle Material:
Zinc Plated Steel
IAPMO Listed -:
Yes
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-14/25 in
MSS:
MSS SP-110
Material:
Bronze
Maximum Temperature:
350
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure Class:
600#
Recommended Valve Application:
Heating System, Potable Water, Plumbing, Water
Temperature Rating:
100
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/8 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.63 lb