• Cart

DESCRIPTION

Apollo Conbraco 70LF-200 Series Bronze Standard Port Solder 600# Ball Valve

A70LF2427

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584 C84400
Collection
70LF-200 Series
End Connection 1
Solder
End Connection 2
Solder
End Connections
Solder
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Pressure Class
600#
Recommended Valve Application
Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Latch Locking Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY