1 in. Bronze Standard Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

71-140 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

71-140 Series 1 in. Bronze Standard Port FNPT 600# Ball Valve

  • Fast #
  • Part #A7114560
  • Item #3386851
  • Manufacturer Part #7114560
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Blowout-proof stem design
  • Reinforced seats
  • Adjustable packing
  • 316 SS ball & stem
  • Mounting pad for easy actuator attachment
  • Two-piece body
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-584 Alloy C84400
Application:
Cold Working Pressure
Clean Bagged:
No
Collection:
71-140 Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-37/100 in
MSS:
MSS SP-110
Material:
Bronze, Plastic
Material Type:
PTFE
Maximum Temperature:
500
NSF Certified:
No
Origin:
Domestic
Pressure Class:
600#
Recommended Valve Application:
Commercial, Industrial, Steam
UL Listed:
No
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
Chromium Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.86 lb