• Cart

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Chromium plated ball
  • Operating torque is approximately three times standard valve torque

Apollo Conbraco 71-500 Series Bronze Standard Port FNPT 600# Ball Valve

A71501

Valve Size:

SPECIFICATIONS

Collection
71-500 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/4 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psig CWP
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Spring Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY