1-1/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
This product has been replaced by
Manufacturer Part #7210601A
72-100 Series 1-1/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fire safe design when order with graphite packing
- Zinc Phosphate Corrosion Protection
- Barstock design
- Blow out proof stem
- Adjustable packing gland
Specifications
- ASTM:
- ASTM A-108-CS
- Collection:
- 72-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- NSF Certified:
- No
- Pressure - High:
- 3000
- Pressure Class:
- 3000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve