1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

You last purchased this on
 
Apollo Valves

72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

72-100 Series 1 in. Carbon Steel Full Port FNPT 3000# Ball Valve

  • Fast #
  • Part #A7214301A
  • Item #7313281
  • Manufacturer Part #7214301A
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Reinforced seats
  • Fire safe “by design” (requires -24 suffix)
  • Forged body design
  • Full port
  • Adjustable packing gland
  • Zinc phosphate corrosion protection
  • Requires Certification

Specifications

ANSI:
No
ASME:
No
ASSE Standards:
No
ASTM:
ASTM A-216-WCB, ASTM A-108
AWWA:
No
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
CE Approved:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
72-100 Series
EPA Compliant:
No
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Fire Suppression System Rated:
No
GSA Approved:
No
Handle Length (in):
4-19/25 in
Handle Material:
Steel;Zinc Plated;Vinyl
Handle Type:
Lever
Height:
2-9/100 in
IAPMO Listed -:
No
ISO:
No
Length:
2-87/100 in
MA Approved -:
No
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Maximum Temperature:
600
Minimum Temperature:
-20
NEMA:
No
NSF:
No
NSF Certified:
No
Number of Pieces:
1 Piece
Origin:
Domestic
Pressure - High:
150, 3000
Pressure Class:
3000#
Recommended Valve Application:
Gas, Potable Water
TIS:
No
Temperature Range:
-20 to 600 Deg F
Temperature Rating:
600
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2.56 lb
cUPC Certified:
No