72-100 Series 3/4 in. Carbon Steel Full Port FNPT 3000# Ball Valve

Part #A7210401A  |  Item #7302455  |  Manufacturer Part #7210401A

$86.95 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ASTM Specifications: ASTM A-108

Clean Bagged: No

Collection: 72-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

Handle Material: Steel

IAPMO Listed: No

Length: 3-4/5 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Maximum Pressure: 3000 psig WOG

Maximum Temperature: 600

NSF Certified: No

Pressure Class: 3000#

Recommended Valve Application: [Gas, Water]

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof