1-1/4 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

Apollo Valves A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 1-1/4 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A10627
You last purchased this on
 
Apollo Valves

73A-100 Series 1-1/4 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 1-1/4 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A10627
Apollo Valves

73A-100 Series 1-1/4 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A10601
  • Item #3677
  • Manufacturer Part #73A10601
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised handle stops
  • Blow out proof stem
  • Forged construction
  • Zinc phosphate corrosion protection
  • Adjustable packing gland
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB
Collection:
73A-100 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
3-97/100 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure - Maximum:
2000 psi
Pressure Class:
1500#
Recommended Valve Application:
Compressed Air, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.74 lb