73A Series 1 in. A105 Carbon Steel Reduced Port FNPT 2000# Ball Valve

Part #A73A1452427A  |  Item #4459985  |  Manufacturer Part #73A1452427A

$98.88 EACH

Valve Size:

1 in

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • 316 SS ball and stem NACE compliant
  • Easy access low voltage terminal board (LTB)
  • Foil-faced and edge captured insulation
  • High efficiency drum and tube heat exchanger
  • High efficiency gas heat with hot surface ignition

Specifications

ASTM Specifications: [ASTM A-108, ASTM A-276]

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Length: 3-2/5 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 2000 psig

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Reduced Port

Valve Seat Material: RPTFE

Valve Size: 1 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve