1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
73A Series 1 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised handle stops
- Blowout-proof stem design
- Forged construction
- Fire safe to API 607 (requires -24 suffix)
- Zinc phosphate corrosion protection
- Adjustable packing gland
Specifications
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- ASTM A108, ASTM A276
- AWWA:
- No
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CE Approved:
- No
- CSA Certified:
- No
- Clean Bagged:
- No
- Collection:
- 73A Series
- EPA Compliant:
- No
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- GSA Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Handle Material:
- Steel;Zinc Plated;Vinyl
- Handle Type:
- Lever
- Height:
- 2-9/50 in
- IAPMO Listed -:
- No
- ISO:
- ISO 10497:2010
- Length:
- 3-8/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- Maximum Temperature:
- 600
- Minimum Temperature:
- -20
- NEMA:
- No
- NSF:
- No
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure - Maximum:
- 2000 psi
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Steam
- TIS:
- No
- Temperature Range:
- -20 to 600 Deg F
- Temperature Rating:
- 600
- UL Listed:
- No
- Valve Body Material:
- Carbon Steel
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Carbon Steel, Chrome Plated
- Valve Operator:
- Latch Lock Oval Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 2.384 lb
- cUPC Certified:
- No