1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

You last purchased this on
 
Apollo Valves

73A Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

73A Series 1/2 in. A105 Carbon Steel FNPT 2000# Ball Valve

  • Fast #
  • Part #A73A1432765A
  • Item #4088427
  • Manufacturer Part #73A1432765A
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised Handle Stops
  • Blow out proof stem
  • Forged Construction
  • Foil-faced and edge captured insulation
  • 316 SS ball and stem NACE compliant
  • Easy access low voltage terminal board (LTB)
  • Zinc Phosphate Corrosion Protection
  • Adjustable packing gland
  • High efficiency gas heat with hot surface ignition
  • High efficiency drum and tube heat exchanger
  • Requires Certification

Specifications

Collection:
73A Series
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
MSS:
MSS SP-110
Material:
Carbon Steel
Material Type:
A105
Pressure - Maximum:
2000 psi
Pressure Class:
2000#
Valve Body Style:
2 piece
Valve Operator:
Latch Locking Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in