2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product has been replaced by

Apollo Valves Black A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 2 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A10827
You last purchased this on
 
Apollo Valves

73A-100 Series 2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Apollo Valves Black A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Apollo Valves 2 in. A105 Carbon Steel Reduced Port Lever Lock FNPT 1500# Ball Valve
Manufacturer Part #73A10827
Apollo Valves

73A-100 Series 2 in. A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

  • Fast #
  • Part #A73A10801
  • Item #4029
  • Manufacturer Part #73A10801
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Raised handle stops
  • Adjustable packing gland
  • Forged construction
  • Application industrial
  • Made in USA
  • Saturated steam 150 psi
  • Zinc phosphate corrosion protection
  • Requires Certification

Specifications

ASTM:
ASTM A-105, ASTM A-108, ASTM A-216 WCB
Collection:
73A-100 Series
Color Finish Name:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Steel
IAPMO Listed -:
No
Length:
5-11/25 in
MSS:
MSS SP-110
Material:
Carbon Steel, Plastic
Material Type:
RPTFE
NSF Certified:
No
Origin:
Domestic
Pressure - High:
150, 1500
Pressure Class:
1500#
Recommended Valve Application:
Compressed Air, Steam
UL Listed:
No
Valve Body Material:
Carbon Steel
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
RPTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.03 lb