3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
73A-140 Series 3/4 in. Carbon Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Raised Handle Stops
- Blow out proof stem
- Forged Construction
- Foil-faced and edge captured insulation
- 316 SS ball and stem NACE compliant
- Easy access low voltage terminal board (LTB)
- Zinc Phosphate Corrosion Protection
- Adjustable packing gland
- High efficiency gas heat with hot surface ignition
- High efficiency drum and tube heat exchanger
Specifications
- ASTM:
- ASTM A-105, ASTM A-108, ASTM A-216 WCB, ASTM A-276, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 73A-140 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Steel
- IAPMO Listed -:
- No
- Length:
- 2-97/100 in
- MSS:
- MSS SP-110
- Material:
- Carbon Steel
- Material Type:
- A105
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Industrial, Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.27 lb