73A Series 3/8 in. A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

Part #A73A14264A  |  Item #4088429  |  Manufacturer Part #73A14264A

$52.20 EACH
(Pricing is for 3/8 in)

Valve Size:

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Forged Construction
  • Raised Handle Stops
  • Blow out proof stem
  • Adjustable packing gland
  • Zinc Phosphate Corrosion Protection
  • 316 SS ball and stem NACE compliant

Specifications

ASTM Specifications: [ASTM A-108, ASTM A-276]

Collection: 73A Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Length: 2-37/100 in

MSS Specifications: MSS SP-110

Material: Carbon Steel

Material Type: A105

Maximum Pressure: 2000 psi

NSF Certified: No

Pressure Class: 2000#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 3/8 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve