• Cart

DESCRIPTION

Apollo Conbraco 73A Series A105 Carbon Steel Standard Port FNPT 1500# Ball Valve

A73A140414

Valve Size:

SPECIFICATIONS

Collection
73A Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
MSS Specifications
MSS SP-110
Material
Carbon Steel
Material Type
A105
Maximum Pressure
1500 psig
NSF Certified
No
Pressure Class
1500#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS