• Cart

DESCRIPTION

  • 316 SS ball and stem NACE compliant
  • Adjustable packing gland
  • Blow out proof stem
  • Forged Construction
  • Raised Handle Stops
  • Zinc Phosphate Corrosion Protection

Apollo Conbraco 73A Series A105 Carbon Steel Standard Port FNPT 2000# Ball Valve

A73A1464A

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM A-108, ASTM A-276
Collection
73A Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
2-31/100 in
MSS Specifications
MSS SP-110
Material
Carbon Steel
Material Type
A105
Maximum Pressure
2000 psi
NSF Certified
No
Pressure Class
2000#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Standard Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
$53.2
EACH
  • QUANTITY