DESCRIPTION

  • Balanced piston design
  • Built-in thermal expansion by-pass
  • Fast, reliable, economical press-fit installation
  • Leak Before Press® technology
  • Sealed spring cage for vault installations

Apollo Conbraco 75# 250 psi Bronze Press Water Pressure Reducing Valve

A36ELF101PR

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61-G
ASSE Standards
ASSE 1003
CSA Certified
CSA B356
End Connection 1
Press
End Connection 2
Press
IAPMO Listed
Yes
Lead Law Compliant
Yes
Length
5-2/5 in
Material
Bronze
Maximum Pressure
250 psi
Maximum Temperature
180
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61 Annex G
Pressure Class
75#
Recommended Valve Application
Water
Valve Bonnet Type
Union
Valve Disc Material
EPDM
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valves

Starting at
Call for Pricing
  • QUANTITY