• Cart

DESCRIPTION

  • Adjustable packing gland
  • Blow out proof stem
  • Hardened ball for wear resistance
  • Stuffing box ring

Apollo Conbraco 75 Series Bronze FNPT 600# Ball Valve

A75101

Valve Size:

SPECIFICATIONS

Collection
75 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Length
3-97/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 CWP
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Seat Material
RPTFE
Valve Size
1-1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY