1-1/2 in. CF8M Stainless Steel FNPT 1500# Ball Valve

You last purchased this on
 
Apollo Valves

76-100 Series 1-1/2 in. CF8M Stainless Steel FNPT 1500# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

76-100 Series 1-1/2 in. CF8M Stainless Steel FNPT 1500# Ball Valve

  • Fast #
  • Part #A7610714
  • Item #177618
  • Manufacturer Part #7610714
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • RPTFE Seats and Stuffing Box Ring
  • Mounting pad for easy actuator mounting
  • Investment cast components
  • (-24) 1/4' to 2" Certified to API 607, 4th Edition, Class 600 burn
  • Meets NACE MR-01-75
  • SS Lever and nut
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Pressure Ratings: 1/4" to 1" 2000 psig WOG; 1 1/4" to 2" 1500 psig WOG; 2 1/4" to 3" 1000 psig WOG; Cold Non-Shock; 150 psig Saturated Steam
  • MSS SP-110; ball valves, threaded, socket-welding, solder joint, grooved and flared ends
  • Requires Certification
  • Lead Law Compliant


Specifications

Collection:
76-100 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Stainless Steel
Material Type:
CF8M
Pressure Class:
1500#
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Reinforced PTFE
Valve Size:
1-1/2 in