3/4 in. CF8M Stainless Steel Standard Port Lever Lock FNPT 2000# Ball Valve
76-100 Series 3/4 in. CF8M Stainless Steel Standard Port Lever Lock FNPT 2000# Ball Valve
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- Made in USA
- Application commercial, industrial
- Lead-free
- Adjustable packing gland
- Blow-out proof stem design
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI 61-8
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- Clean Bagged:
- No
- Collection:
- 76-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 4-3/4 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 2-4/25 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-17/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Maximum Temperature:
- 500
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61 Section 8
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Gas, Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Lock Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.63 lb