Apollo Conbraco

76-100 Series 1/4 in. CF8M Stainless Steel FNPT 2000# Ball Valve

Part #A7610147A  |  Manufacturer Part #7610147A

Valve Size:

1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 2000#

Type: A7610147A

Valve Body Style: 2 piece

Valve Operator: Latch Lock Oval Handle

Valve Port Opening: Standard Port

Valve Size: 1/4 in