3/4 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
76-100 Series 3/4 in. CF8M Stainless Steel Reduced Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Investment cast components
- (-24) 1/4" to 2" certified to API 607, 4th edition, class 600
- Meets NACE MR-01-75
- SS Lever and nut
- Adjustable packing gland
- Blow-Out-Proof Stem Design
- IAQ dual sloped and removable drain pans
- High pressure control
-
Lead Law Compliant
Specifications
- Collection:
- 76-100 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure Class:
- 2000#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve