3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve
76-100 Series 3/4 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Mounting pad for easy actuator mounting
- Blow out proof stem
- Investment cast components
- Liquid line refrigerant drier
- SS lever and nut
- IAQ dual sloped and removable drain pans
- Meets NACE MR-01-75
- Adjustable packing gland
- Low pressure control
- Low ambient cooling to 0°F
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G, ANSI 61-8
- ASTM:
- ASTM A-276, ASTM A-351 CF8M
- BAA Compliant:
- Yes
- CSA Certified:
- CSA 3.16-M88
- Collection:
- 76-100 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-24/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- NSF:
- NSF 372, NSF 61 Annex G, NSF 61-8
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Hi-Rise Locking Wheel Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.3 lb