76-100 Series 1-1/4 in. CF8M Stainless Steel Standard Port FNPT 1500# Ball Valve

Part #A76139  |  Manufacturer Part #7610639

Starting at
$253.39 EACH

Valve Size:

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cold non-shock
  • 150 psig saturated steam
  • Vacuum service to 29" Hg
  • Meet Fed. spec
  • WW-V-35C, Type II, composition SS, style: 3
  • Investment cast components
  • Reinforced TFE seats and stuffing box ring
  • Mounting pad for easy actuator mounting
  • Blow-Out-Proof Stem Design
  • Adjustable packing gland

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 4 in

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 1500 psi

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Pressure Class: 1500#

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Hi-Rise Locking Wheel Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1-1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve