Apollo Conbraco

76-100 Series 1/2 in. CF8M Stainless Steel Standard Port FNPT 2000# Ball Valve

Part #A76100457A  |  Manufacturer Part #761030457A

Valve Size:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: ASTM A-351

CSA Certified: CSA CGA 3.16-M88

Collection: 76-100 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connections: FNPT

FM Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

MSS Specifications: MSS SP-110

Material: Stainless Steel

Material Type: CF8M

Maximum Pressure: 2000 psig

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 2000#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Standard Port

Valve Seat Material: RPTFE

Valve Size: 1/2 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve