2 in. CF8M Stainless Steel Standard Port FNPT 800# Ball Valve
76-600 Series 2 in. CF8M Stainless Steel Standard Port FNPT 800# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Meets NACE MR0175 (2000) & MR0103 (2012)
- Blow-out proof stem design
- Reinforced seats
- NSF/ANSI/CAN 61, annex G
- Investment cast body
- Adjustable packing gland
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM A-276 316, ASTM A-351 CF8M
- Collection:
- 76-600 Series
- Color Finish Name:
- Silver
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-43/100 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304, CF8M, RPTFE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 800
- Pressure Class:
- 800#
- Recommended Valve Application:
- Potable Water
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3-way
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 7.02 lb