76-600 Series 3/4 in. CF8M Stainless Steel FNPT 800# Ball Valve

Part #A7660427  |  Item #3386412  |  Manufacturer Part #7660427

Valve Size:

3/4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

Collection: 76-600 Series

End Connection 1: FNPT

End Connection 2: FNPT

End Connection 3: FNPT

End Connections: FNPT

Lead Law Compliant: Yes

Material: Stainless Steel

Material Type: CF8M

Pressure Class: 800#

Valve Body Style: 3-way

Valve Operator: Latch Locking Lever Handle

Valve Port Opening: Standard Port

Valve Size: 3/4 in