3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
76-AR Series 3/8 in. Stainless Steel Standard Port FNPT 2000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- ISO 5211 mounting pad
- Blowout proof stem design
- Multi-piece packing set
- Live loaded packing
- Adjustable packing gland
- Fire safe “by design” (requires - 24 suffix)
Specifications
- ASTM:
- ASTM A-351 Grade CF8M
- Application:
- Cold Working Pressure
- Clean Bagged:
- No
- Collection:
- 76-AR Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- ISO:
- ISO 5211
- Length:
- 2-1/25 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 2000#
- Recommended Valve Application:
- Commercial, Industrial, Water
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Actuator Ready
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 3/8 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.48 lb