1/4 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
76F Series 1/4 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Adjustable packing gland
- Investment cast components
- Made in USA
- Lead-Free
- Application commercial, industrial
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-276, ASTM A-351
- Collection:
- 76F Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-10/11 in
- MSS:
- MSS SP-110
- Material Type:
- CF8M
- NSF:
- NSF 61G, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 1000
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Gas, Liquid
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve