2 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
This product has been replaced by
Manufacturer Part #76F10827A
76F-100-A Series 2 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Adjustable packing gland
- Investment cast components
- Made in USA
- Fire safe to API 607
- Lead-free
- Application commercial, industrial
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61-8 Annex G
- API:
- API 607
- ASTM:
- ASTM A-276 Type 316, ASTM A-351 CF8M
- Application:
- Building, Cold Working Pressure, Steam Working Pressure, Utility, Vacuum
- CSA Certified:
- CSA 3.16-M88
- Clean Bagged:
- No
- Collection:
- 76F-100-A Series
- Color Finish Name:
- Silver
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Handle Length (in):
- 7-77/100 in
- Handle Material:
- Stainless Steel
- Handle Type:
- Lever
- Height:
- 3-3/4 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-37/50 in
- MSS:
- MSS SP-110
- Material:
- Stainless Steel, Plastic
- Material Type:
- CF8M, RPTFE
- Maximum Temperature:
- 500
- NSF:
- NSF 372, NSF 61-8 Annex G
- NSF Certified:
- Yes
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 1000, 150
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Potable Water, Steam
- UL Listed:
- No
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.9 lb
- Width:
- 3-3/4 in