DESCRIPTION

Apollo Conbraco 76F Series 1/2 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve

A76F10311A

Manufacturer Part #: 76F10311A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
76F Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
1000 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Operator
Therma-Seal™ Insulating Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print