DESCRIPTION

Apollo Conbraco 76F Series 1/2 in. CF8M Stainless Steel Full Port FNPT 1000# Ball Valve

A76F10347A

Manufacturer Part #: 76F10347A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 61
Collection
76F Series
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
1000 psig
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
No
Valve Operator
Latch Lock Oval Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Print