• Cart

DESCRIPTION

Apollo Conbraco 77-100 Series Bronze Full Port FNPT 600# Ball Valve

A77144

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
3-6/5 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
3/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY