• Cart

DESCRIPTION

  • 316 SS Ball & Stem
  • Adjustable packing gland
  • Blow-Out-Proof Stem Design
  • Full port for full flow & min. pressure drop
  • Mounting pad for easy actuator mounting
  • Reinforced seats

Apollo Conbraco 77-100 Series Bronze Full Port FNPT 600# Ball Valve

A7714B5

Valve Size:

SPECIFICATIONS

Collection
77-100 Series
End Connection 1
FNPT
End Connection 2
FNPT
End Connections
FNPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
600 psi
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY