1-1/2 in. Bronze Full Port SAE 600# Ball Valve
77-900 Series 1-1/2 in. Bronze Full Port SAE 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Reinforced seats
- Mounting pad for easy actuator mounting
- Two-piece body
- SAE J512/J514 straight thread o-ring boss
- Adjustable packing gland
- Full port for full flow
- Blowout-proof stem design
- Straight thread w/ o-ring boss connection
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 Alloy C84400
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77-900 Series
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-3/4 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze, Plastic
- Material Type:
- PTFE
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Steam
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Latch Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.71 lb
- cUPC Certified:
- No