3/4 in. Bronze Full Port FNPT 600# Ball Valve

You last purchased this on
 
Apollo Valves

77-AR Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Apollo Valves

77-AR Series 3/4 in. Bronze Full Port FNPT 600# Ball Valve

  • Fast #
  • Part #A77AR464
  • Item #669745
  • Manufacturer Part #77AR464
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • ISO 5211 mounting pad
  • Stainless Ball & Stem
  • Multi-piece packing set
  • Live loaded packing
  • Adjustable packing gland
  • Blow-out Proof Stem Design
  • Requires Certification

Specifications

ASTM:
ASTM B-16, ASTM B-584 C84400
Clean Bagged:
No
Collection:
77-AR Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed -:
No
ISO:
ISO 5211
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-3/25 in
MSS:
MSS SP-110
Material:
Bronze
NSF Certified:
No
Pressure - High:
250
Pressure Class:
600#
Recommended Valve Application:
Industrial, Steam
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Actuator Ready
Valve Port Opening:
Full Port
Valve Seat Material:
MPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.76 lb