1/4 in. Bronze Full Port NPT 600# Ball Valve
77C-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Blowout-proof stem design
- Adjustable stem packing
- RPTFE seats & seals
- Max temperature: 450° F
- Made in the USA
- Max pressure: 600 psi CWP | 150 psi SWP
- 100% factory tested
- Full-port “solid ball” design
- 316 SS vented ball and stem
- Vacuum service to 29 inches Hg
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16
- BAA Compliant:
- No
- Clean Bagged:
- No
- Collection:
- 77C-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Zinc Plated Steel
- IAPMO Listed -:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 1-22/25 in
- MA Approved -:
- No
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C84400
- Maximum Temperature:
- 450
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Origin:
- Domestic
- Pressure - High:
- 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- HVAC, Steam
- Temperature Rating:
- 450
- UL Listed:
- No
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- 316 Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 1/4 in
- Valve Stem:
- Extension
- Valve Type:
- Ball Valve
- Weight:
- 0.6 lb
- cUPC Certified:
- No