2 in. Bronze Full Port NPT 600# Ball Valve
This product has been replaced by
Manufacturer Part #77C14801A
77C-A Series 2 in. Bronze Full Port NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features a stainless steel ball
- Threaded
- Adjustable packing gland
Specifications
- Collection:
- 77C-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Maximum Temperature:
- 500
- NSF Certified:
- No
- Pressure - High:
- 150, 600
- Pressure Class:
- 600#
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve