• Cart

DESCRIPTION

Apollo Conbraco 77C-A Series Bronze Full Port NPT 600# Ball Valve

A77C1004A

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77C-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
Handle Material
Zinc Plated Steel;Vinyl
IAPMO Listed
No
ISO Specifications
ISO 9001:2008
Length
4-23/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1-1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY