• Cart

DESCRIPTION

  • 100% factory tested
  • Adjustable stem packing
  • Blow out proof stem

Apollo Conbraco 77C-A Series Bronze Full Port NPT 600# Ball Valve

A77C1027

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77C-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Not Approved for Potable Water Applications
Length
2-1/4 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
Yes
NSF Specifications
NSF 61
Pressure Class
600#
Recommended Valve Application
Gas, Water
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Locking Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/2 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY