• Cart

DESCRIPTION

  • Adjustable packing gland
  • Features a stainless steel ball
  • Threaded

Apollo Conbraco 77C-A Series Bronze Full Port NPT 600# Ball Valve

A77C141

Valve Size:

SPECIFICATIONS

ASTM Specifications
ASTM B-16
Collection
77C-A Series
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
No
Length
1-97/100 in
MSS Specifications
MSS SP-110
Material
Bronze
Maximum Pressure
150 psi SWP, 600 psi CWP
Maximum Temperature
500
NSF Certified
No
Pressure Class
600#
UL Listed
No
Valve Body Style
2 piece
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
MPTFE
Valve Size
1/4 in
Valve Stem
Blowout-proof
Valve Type
Ball Valve

Starting at
Call for Pricing
  • QUANTITY