77CLF-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve

Part #A77CLF10101A  |  Item #7099858  |  Manufacturer Part #77CLF10101A

$22.53 EACH
(Pricing is for 1/4 in)

Valve Size:

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Multi-fill PTFE seats and seals
  • Blow-out proof stem design
  • Adjustable stem packing
  • Full-port, solid ball design
  • Factory tested
  • Made in the USA

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61, ANSI Z1157

ASTM Specifications: ASTM B-16, ASTM B-584, ASTM C-27451, ASTM C-89836

CSA Certified: CSA B51

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 1-4/5 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 600#

Recommended Valve Application: Cold Working Pressure, Commercial, Steam Working Pressure

UL Listed: No

Valve Body Material: Bronze

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 1/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve

Weight: 0.6