1/4 in. Bronze NPT 600# Ball Valve
This product has been replaced by
Manufacturer Part #77CLF10127A
77CLF-A Series 1/4 in. Bronze NPT 600# Ball Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Specifications
- Collection:
- 77CLF-A Series
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Pressure Class:
- 600#
- Valve Body Style:
- 2 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 1/4 in
- Valve Type:
- Ball Valve