77CLF-A Series 3/4 in. Bronze Full Port Solder 600# Ball Valve

Part #A77CLF24404A  |  Item #7099974  |  Manufacturer Part #77CLF24404A

$95.02 EACH

Valve Size:

3/4 in
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

Lead Law Compliant

Documents

Specifications

ANSI Specifications: ANSI 372, ANSI 61

ASTM Specifications: ASTM B-16

Clean Bagged: No

Collection: 77CLF-A Series

End Connection 1: Solder

End Connection 2: Solder

End Connections: Solder

FM Approved: No

Handle Material: Zinc Plated Steel

IAPMO Listed: Yes

ISO Specifications: ISO 9001:2008

Lead Law Compliant: Yes

Length: 3-1/5 in

MSS Specifications: MSS SP-110

Material: Bronze

Maximum Pressure: 150 psi SWP, 600 psi CWP

Maximum Temperature: 450

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61

Pressure Class: 600#

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: 2 piece

Valve Operator: Lever Handle

Valve Port Opening: Full Port

Valve Seat Material: RPTFE

Valve Size: 3/4 in

Valve Stem: Blowout-proof

Valve Type: Ball Valve