DESCRIPTION

Apollo Conbraco 77CLF-A Series 1/4 in. Bronze Full Port NPT 600# Ball Valve

A77CLF10107A

Manufacturer Part #: 77CLF10107A

Valve Size:

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-16
Clean Bagged
No
Collection
77CLF-A Series
End Connection 2
NPT
End Connections
NPT
FM Approved
No
IAPMO Listed
Yes
ISO Specifications
ISO 9001:2008
Lead Law Compliant
Yes
MSS Specifications
MSS SP-110
Maximum Pressure
600 psi
Maximum Temperature
450
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Origin
Domestic
UL Listed
No
Valve Operator
Tee Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Type
Ball Valve

Print

DOCUMENTS